Made by USA Sealing. Excellent for high and low temperatures like other Silicone foam, but colored black to blend in with machinery and equipment. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. The high temperature adhesive performs at a much higher temperature range so that the adhesive meets or exceeds the material temperature range.
Black Silicone Foam With High Temp Adhesive - 1/16" Thick x 3/4"W x 8'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 3/4 in |
| Tensile Strength | 100 psi |
| Density | 39 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/16 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -100 to 500 °F |
| Material | Silicone |
| Manufacturers Part Number | ZUSASSR-B-16 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | -100 to 500 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Finish | Textured |
| Package Quantity | 1 |
| Description | Black Silicone Foam With High Temp Adhesive |
| Backing Type | High Temp Adhesive |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 11 PSI |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2D3 |