Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2332015

MPN #: 1732310

Buyer's Black Steel Underbody Truck Box with 3-Point Latch, 18x18x48 - 1732310

Product Description
Black Steel Underbody Truck Box with 3-Point Latch is made of strong 14 Ga steel with a 12 Ga drop door that can handle the harshest job sites. Then it's powder coated black inside and out for superior corrosion resistance and style. The continuous hidden hinge and replaceable gasket system keep weather and grime away from your tools. Aircraft grade cables help prevent damage. The locking, 3-point compression latch provides a tight seal and deters theft.

Features
  • Secure, durable 14 Ga steel body with weatherresistant black powdercoated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Protect against weather and theft with the 3point locking, die cast compression latch system.
  • Built for long life with aircraftgrade cables and a replaceable gasket sealing system.


PRICE
$579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18 in
Height18 in
Weight118 lbs
Door Open Width44-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches2
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialCarbon Steel
MaterialCarbon Steel
Door Color FamilyBlack
Latch TypeT-Handle Latch
Manufacturers Part Number1732310
Door StyleDrop Door
Lock IncludedYes
BrandBuyers Products