24" Hardwood Block 2-1/2" Tampico Fill Floor Brush Head, Black - BWK20224
Write a Review
|
Questions & Answers (0)
Product Description
Black Tampico Floor Brush Head - 24"
Black Tampico Floor Brush. Hardwood block with two threaded handle holes. Handles sold separately. For coarse/heavy sweep. Tampico fibers resist heat and chemicals. 24" wide. 2-1/2" trim.
Black Tampico Floor Brush. Hardwood block with two threaded handle holes. Handles sold separately. For coarse/heavy sweep. Tampico fibers resist heat and chemicals. 24" wide. 2-1/2" trim.
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Bristle Length | 2-1/2 in |
Product Details
| Type | Threaded |
| Material | Wood |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BWK20224 |
| Brand | Boardwalk |
| Bristle Material | Tampico |