Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Numi Organic Tea

Model # :WBB874540

MPN #: NUM10170

Numi® Organic Tea Black Tea, Aged Earl Grey, Single Cup Bags, 18/Box

Product Description
Numi® Organic Tea Black Tea, Aged Earl Greyx

Aged Earl Grey offers a smooth finish with robust, fruity notes. Oil-free tea is made using a unique method of aging Italian bergamot orange with malty Sonitpur Assam black tea. When brewed, it imparts a red-orange hue. The rind is sifted out. Organic Aged Earl Grey contains 100 percent real ingredients with no oils or flavorings. Individually wrapped tea bags are biodegradable.


PRICE
$10.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.1 oz.

Product Details

TypeOrganic Black Tea
FlavorAged Earl Grey
Package Quantity18
DescriptionSingle Flavor Tea Bags
Manufacturers Part NumberNUM10170
BrandNumi Organic Tea