4C Iced Tea Mix Lemon, 5.49 lb
Write a Review
|
Questions & Answers (0)
Product Description
Sweeten up that boring water with this 4C Iced Tea Mix Lemon, 5.49 lb. Made from real tea leaves, this Lemon flavored tea mix makes up to 35 quarts of deliciously sweet and tart lemon-flavored iced tea. This resealable tub is over 5 pounds of loose tea mix, perfect for your kitchen at home, the office break room, or your office desk to turn that bottled water into something delicious. 4C Iced Tea Mix Lemon, 5.49 lb naturally contains protective antioxidants and has half the caffeine as a cup of coffee.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.49 lb |
Product Details
| Type | Beverages |
| Flavor | Lemon |
| Package Type | Box |
| Description | 4C Iced Tea Mix Lemon |
| Manufacturers Part Number | 220-00577 |
| Gluten Free | No |
| Brand | 4C |