Black UHMW Polyethylene Plastic Bar - 1-1/2" Thick x 3" Wide x 24" Long
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
Black UHMW Polyethylene Plastic Bar - 1-1/2" Thick x 3" Wide x 24" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
This product will be restocked by Feb 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3 in |
| Thickness | 1-1/2 in |
| Tensile Strength | 4250 psi |
| Density | .034 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -200 to 190 °F |
| Material | UHMW Polyethylene |
| Description | Black UHMW Polyethylene Plastic Bar |
| Hardness | 70D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-UHMWB-467 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |