Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529932

MPN #: 7896SS-O

Blickman Stainless Steel Mobile Instrument Table, 34 x 36", Adjustable Height

Product Description
Blickman Adjustable height instrument tables are designed to straddle the OR table, and offer twenty inches of travel to accommodate changes in table position during neuro, cardiac and orthopedic surgery. When used in general surgery, the table can be adjusted to accommodate the varying heights of personnel. This model can be adjusted manually from either side with a detachable crank handle. Tables travel easily on four, 3" casters, two casters with brakes. Height Adjustment: 36"- 56"H with crank handle Leg Clearance: 28-5/8".

PRICE
$3,349.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth36 in
Height36 - 56 in
Wheel Diameter3 in
Nominal Height36 - 56 in
Gauge18 ga

Product Details

TypeInstrument Table
ColorSilver
Wheel TypeRubber Swivel, 2 with Brakes
Adjustment TypeHand Crank
Mobile or StationaryMobile
Number of Shelves1
MaterialStainless Steel
Package Quantity1
Leg TypeAdjustable
Manufacturers Part Number7896SS-O
Base MaterialStainless Steel
Top Material304 Stainless Steel
BrandBlickman

Warranty

WarrantyLifetime Limited