Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529958

MPN #: 7834SS

Blickman Howard Stainless Steel Mobile Instrument Table, 48"W x 20"D

Product Description
Blickman Howard Instrument Tables with shelves offer a complete 18 gauge, 304 stainless construction. Lightweight, yet extremely durable. Sanitary closed top hem prevents bacterial build-up. Sealed reinforcing channels provide structural rigidity. 1-1/4" diameter legs are fully welded for strength and stability. There is a 16" clearance between shelves on the Howard Models. All tables travel on three-inch casters.

PRICE
$805.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth20 in
Height34 in
Weight Capacity300 lbs
Wheel Diameter3 in
Shelf Spacing16 in
Nominal Height34 in
Gauge18 ga

Product Details

TypeInstrument Table
ColorSilver
SeriesHoward
Wheel TypeRubber Swivel
Mobile or StationaryMobile
Number of Shelves2
MaterialStainless Steel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part Number7834SS
Base MaterialStainless Steel
Top Material304 Stainless Steel
BrandBlickman

Warranty

WarrantyLifetime Limited