- Clik-N-Lok Instant rotor attachment
- Multiple block options for plates and tubes up to 50ml
- Broad temperature and speed range to meet a variety of applications
Benchmark Scientific Block For 1 PCR Plate or 96x0.2ml Tube Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Temperature Range | 0°C - 105°C |
| Type | Mixer Accessories |
| Capacity | 1 Plate / 96 Tubes |
| Package Quantity | 1 |
| Features | Multiple Block Options For Plates And Tubes Up To 50Ml |
| Manufacturers Part Number | H5100-02 |
| For Use With | H5100-Hct |
| Brand | Benchmark Scientific |