Contoured dome shape with ridgeline for identification; Non-Vented. Fiberglass material with wrap-around brim to protect worker from elements 4-point ratchet suspension fits head sizes 6-1/2 to 8; features Jackson Safety 370 Speed Dial headgear. Wrapped with water transfer decal for stylish 'composite' look with wide brim feature.
Jackson Safety Blockhead Fiberglass Full Brim Hard Hat, Non-Vented, Composite Wrap, 4-Pt. Suspension
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | Fiberglass |
| Color | Gray |
| Series | Blockhead® |
| Style | Full Brim |
| Description | Blockhead Fiberglass Full Brim Hard Hat |
| Package Quantity | 20 |
| Manufacturers Part Number | 20600 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | Meets ANSI Z89.1 Class C, G and E |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |