Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wolfjaw

Model # :WBB3147461

MPN #: 280-HP1481R-02

Wolfjaw™ Full Brim Smooth Dome Hard Hat, Non-Vented, Textile Suspension, Yellow

Product Description
Ideal for use in steel mills, welding, construction, open-pit mining, oil/gas/petrochemical refineries, rubber manufacturing and steam tunnels.

Features:
  • Fiberglass resin shell withstands radiant temperatures up to 350° F
  • Smooth dome shape with exposed rivets is popular in Construction, Industry and Metalworking
  • 8-Point riveted textile suspension for increased comfort and force displacement
  • Durable wheel adjustment system for one hand size adjustments
  • Soft, non-chaffing, EVA moisture management sweatband padding for maximum sweat absorption
  • Three position height adjustment settings to ensure proper depth
  • ANSI Compliant High Temperature "HT" Fiberglass Resin Shell
  • Meets ANSI/ISEA Z89.1 Type I requirements
  • Class G (2200V) Electrical rating
  • Brim Length: Standard
  • Suspension: Polyester Textile Straps
Full Brim Smooth Dome Hard Hat with Fiberglass Resin Shell, 8-Point Riveted Textile Suspension and Wheel-Ratchet Adjustment.

Brim Style: Full

Shell: Non-vented hard hats have no openings for airflow for ventilation.

Size Adjustment: Wheel Ratchet, Provides quick and easy adjustment to create a firm, comfortable fit. It is also less likely to snag in longer hair.

Applications:
  • Mining
  • Tunneling
  • Demolition
  • Utility Work
  • Metalworking
  • PRICE
    $115.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    SizeOne Size

    Product Details

    TypeSmooth Dome Hard Hat
    VentilationNo
    Accessory SlotsYes
    Shell MaterialFiberglass Composite, Resin
    ColorYellow
    Package Quantity1
    Manufacturers Part Number280-HP1481R-02
    Suspension8-pt. Riveted
    BrandWolfjaw
    Hard Hat StyleFull Brim

    Compliance & Certifications

    CertificationsANSI/ISEA Z89.1
    Hard Hat ANSI TypeType 1
    Hard Hat ANSI ClassG