Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3800086

MPN #: 22527

Jackson Safety® Blockhead2 Full Brim Safety Helmet, Vented, 6-Pt. Ratchet Suspension, Red

Product Description
Built to perform in the toughest working environments, the Blockhead2 full brim type 2 hard hat delivers maximum coverage and advanced protection. The full brim shields against sun, rain, and debris, while the rugged ABS shell and EPP foam liner absorb impact from every angle. With the 370 Speed Dial ratchet system, 6-point Comfort Plus Suspension, and optional vents, you stay comfortable, protected, and focused on the task at hand.

Features:
  • High-strength ABS shell delivers lightweight comfort with reliable impact and penetration resistance
  • Built with an impact-absorbing EPP foam liner for extra protection from slips, trips, and side impact
  • Adjustable 4-point chin strap with soft synthetic leather rests comfortably under the jaw for a secure fit
  • 6-point Comfort Plus Suspension with an antimicrobial, moisture-wicking headband and comfort pad that keeps you cool and comfortable on the job
  • 370 Speed Dial ratcheting headgear incorporates an easy grip-easy turn adjuster knob and a patented "Qwik-Fit" swiveling read head band for unparalleled comfort and convenience
  • Standards: ANSI Z89.1, Type 2, Class C, HT, LT, EN12492 4.2.4, Meets and Exceeds CSA Z94.1, Type 2, Class C


PRICE
$74.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2" to 8-1/2"

Product Details

TypeSafety Helmet
VentilationYes
Accessory SlotsYes
Shell MaterialABS
ColorRed
SeriesBlockhead2
Package Quantity1
Manufacturers Part Number22527
Suspension6 Pt. Ratchet
BrandJackson Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1, Type 2, Class C, EN12492 4.2.4, CSA Z94.1, Type 2, Class C
Hard Hat ANSI ClassC