Jackson Safety® Sentry III Type 1 Hard Hat, 6-Pt. Ratchet Suspension, Front Brim, White
Write a Review
|
Questions & Answers (0)
Product Description
This 6-point ratchet suspension provides extra stability balance and adjustment between head sizes 6.5" to 8" for a better and comfortable fit; Additionally it includes an extra absorbent brow pad for added convenience. Combining safety and durability this hard hat is designed with a low riding nape strap for impact absorption and features a full visor for effective sunshade while shielding workers from falling debris. Made from strong yet ultra-lightweight high-density polyethylene material providing unsurpassed durability; This low-profile silhouette-styled cap gives comfort impact resistance and high visibility. This hard hat sold in a case of 12 meets ANSI Z89.1 Type 1 Class C G & E standards as well as includes a universal accessory slot for compatibility with accessories to extend protection or vision range. Established in 1933 Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value durability and comfort Jackson Safety® has set the standard. Whether the need is for welding protection in a steel fabrication environment head protection on a construction site or hearing protection at an airport Jackson Safety® provides the widest range of safety choices to meet the needs of every job and every worker.
PRICE
$24.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.5 to 8 |
Product Details
| Type | Full Brim Hard Hat |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | White |
| Series | Sentry III |
| Description | Front Brim Style Hard Hats |
| Package Quantity | 1 |
| Manufacturers Part Number | 14409 |
| Suspension | 6 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1, Type 1, Class C, G & E, Reverse Donning |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |