Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5

Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5

Item #: WBB2836528

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $20.50

$15.00 ea.

Promotional Price: $75.00 / Pkg of 5

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standout Features:

✓ Anti-scratch composite nozzle prevents damage to surrounding equipment.
✓ The handle is completely sealed to prevent dirt and build up from clogging the trigger.
✓ Progressive trigger allows total control over air stream pressure.

Improve the efficiency of any air tool with the Global Industrial™ Blow Gun with Composite Nozzle. Its ergonomic grip and insulated body will regulate the temperature to create a comfortable handling experience for extended periods of use, making it ideal for machinists, technicians, operators, mechanics, detailers, or anyone with an air tool connection. The nozzle's protective polyamide construction ensures longevity and ensures no damage will occur to surrounding equipment. 1 Year Limited Warranty.

  • 1/4" FNPT brass inlet.
  • Recommended service pressure: 87 psi.
  • Max operating pressure: 145 psi.
  • Product Details

    • CFM 5.5 CFM
    • Handle Type Pistol Grip
    • Max PSI 145 psi
    • Air Inlet Thread Size (NPT) 1/4" FNPT in
    • Nozzle Material Composite
    • Brand Global Industrial
    • Material Polyamide Composite
    • Tool Type Blow Gun
    • Manufacturers Part Number B2836528
    • Color Family Blue

    Weights & Dimensions

    • Width 1 in
    • Length 6-5/8 in
    • Height 5-9/16 in
    • Weight 0.27 lbs

    Compliance & Certifications

    • Certifications OSHA
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5

    Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5

    Item #: WBB2836528

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5
      Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5
      Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5
      Global Industrial™ Blow Gun, Composite Nozzle - Pkg Qty 5
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant