Guardair F5E072AA, F5E072AA 72" Aluminum Extension & Nozzle for Force 5
Write a Review
|
Questions & Answers (0)
Product Description
Replacement venturi nozzle/extension assembly specifically designed for Force 5 and Inforcer handles. Lightweight aluminum venturi nozzle delivers high cleaning power on demand. Nozzle/extension assembly screws into handle.
PRICE
$125.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70IN in |
| Width | 3/4 in |
| Height | 1-1/2 in |
Product Details
| Material | Aluminum |
| Description | Extension & Nozzle |
| Color | Metallic |
| Manufacturers Part Number | F5E072AA |
| PSI | 100 psi |
| Brand | Guardair Corporation |