Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Correll Adjustable Height Plastic Folding Table, 30" x 60", Beige

Correll Adjustable Height Plastic Folding Table, 30" x 60", Beige

Item #: WB257061TN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Correll Adjustable Height Plastic Folding Table, 30" x 60", Beige
  • Interion® Folding Chair, Steel, Beige - Pkg Qty 4

    $111.80

  • Interion® Folding Chair, Steel, Black - Pkg Qty 4

    $111.80

  • Interion® Folding Chair, Vinyl, Beige - Pkg Qty 4

    $123.80

$399.00 up to 36% OFF

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Correll Adjustable Height Laminate Folding Table, 30" x 72", Gray

Correll Adjustable Height Laminate Folding Table, 30" x 72", Gray

Interion® Folding Chair, Vinyl, Beige - Pkg Qty 4

Interion® Folding Chair, Vinyl, Beige - Pkg Qty 4

Lifetime® Adjustable Height Plastic Folding Table, 24" x 48", White

Lifetime® Adjustable Height Plastic Folding Table, 24" x 48", White

Lifetime® Commercial Adjustable Height Folding Table, 30" x 72", Almond

Lifetime® Commercial Adjustable Height Folding Table, 30" x 72", Almond

Correll Adjustable Height Melamine Folding Table, 24" x 48", Walnut

Correll Adjustable Height Melamine Folding Table, 24" x 48", Walnut

Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Interion® 60" Round Plastic Folding Table, White

Interion® 60" Round Plastic Folding Table, White

Correll Melamine Folding Table, 36" x 96", Walnut

Correll Melamine Folding Table, 36" x 96", Walnut

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Folding Chair, Steel, Black - Pkg Qty 4

Interion® Folding Chair, Steel, Black - Pkg Qty 4

Interion® Folding Chair, Steel, Beige - Pkg Qty 4

Interion® Folding Chair, Steel, Beige - Pkg Qty 4

Interion® Collaboration Table - Single - 60"W x 30"L x 30"H - Gray

Interion® Collaboration Table - Single - 60"W x 30"L x 30"H - Gray

Blow-molded commercial duty folding tables are ideal for heavy duty use in areas exposed to food, paint, chemicals, crayons, markers and other stains. Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant. Rectangular Tables feature 1" x 18 gauge steel legs. Legs fold easily for compact storage. Legs include non-marring plastic foot caps. Height adjustable from 22" to 32"H.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Weights & Dimensions

  • Width 30 in
  • Length 60 in
  • Height 22 to 32 in

Product Details

  • Leg Type C Leg
  • Description Adjustable Height Folding Table
  • Top Material Plastic
  • Frame Color Family Brown
  • Brand Correll
  • Style Adjustable Height
  • Manufacturers Part Number RA3060-24
  • Top Color Family Beige
  • Shape Rectangle
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Correll Adjustable Height Plastic Folding Table, 30" x 60", Beige

Correll Adjustable Height Plastic Folding Table, 30" x 60", Beige

Item #: WB257061TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Correll Adjustable Height Plastic Folding Table, 30" x 60", Beige
    Correll Adjustable Height Plastic Folding Table, 30" x 60", Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant