Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Blower Motor Resistor - Standard Ignition RU920

Blower Motor Resistor - Standard Ignition RU920

Item #: WBB2489172

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Blower Motor Resistor

Direct-fit OE replacement effectively restores A/C and heater blower motor variable speed control. High-quality ceramic with copper electrical connectors ensure accurate and precise resistance values for long life and high performance. Robust design and high-grade materials meet the stringent demands of today's service professional. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • C-Max   2016-2018
  • Escape   2015-2019
Lincoln+ Expand List– Hide List
  • MKC   2017-2019

Key Specifications

  • Harness Length No wire

Product Details

  • Attachment Screw
  • Hardware Included No
  • Connector Type Rectangular
  • Number of Speeds 3-5 Speed
  • Terminal Type Blade
  • Connectors 2
  • Mounting Bracket Included No
  • Terminals 5

Weights & Dimensions

  • Connector Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blower Motor Resistor - Standard Ignition RU920

Blower Motor Resistor - Standard Ignition RU920

Item #: WBB2489172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant