SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Satco 50-154 Blown Glossy Opal  Neckless Ball 10-in. Diameter

Satco 50-154 Blown Glossy Opal Neckless Ball 10-in. Diameter

Item #: WBB516248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 50-156 Blown Glossy Opal  Neckless Ball 12-in. Diameter

Satco 50-156 Blown Glossy Opal Neckless Ball 12-in. Diameter

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 50-112 Clear Pineapple Glass

Satco 50-112 Clear Pineapple Glass

Satco 80-1142 3 Wire  2 Pole Snap-In Convenience Outlet

Satco 80-1142 3 Wire 2 Pole Snap-In Convenience Outlet

Satco 50-330 Sprayed Inside White Mushroom Glass  9-1/2-in. Diameter

Satco 50-330 Sprayed Inside White Mushroom Glass 9-1/2-in. Diameter

Satco 80-1970 Medium Base Phenolic E26 Flanged Adapter w/10-in. Leads

Satco 80-1970 Medium Base Phenolic E26 Flanged Adapter w/10-in. Leads

Satco 50-331 Sprayed Inside White Mushroom Glass  11-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass 11-1/2-in. Diameter

Satco 90-2429 On-Off Touch Switch

Satco 90-2429 On-Off Touch Switch

Satco 50-114 Clear Porch Globe

Satco 50-114 Clear Porch Globe

Satco 90-615 4-in. Neckless Ball Holder Kit - White

Satco 90-615 4-in. Neckless Ball Holder Kit - White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Blown Glossy Opal, Neckless Ball 10-in. Diameter

3-7/8-in. Opening

Weights & Dimensions

  • Diameter 10 in

Product Details

  • Type Neckless Ball
  • Brand Satco
  • Manufacturers Part Number 50-154
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 50-154 Blown Glossy Opal  Neckless Ball 10-in. Diameter

Satco 50-154 Blown Glossy Opal Neckless Ball 10-in. Diameter

Item #: WBB516248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant