Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lithonia Lighting

Model # :WB501830

MPN #: DGA22

Lithonia DGA22 Drywall Grid Adapter for 2x2 Recessed Fixture

Product Description
Lithonia DGA22 Drywall Grid Adapter for 2x2 Recessed Fixture

Installing a DGA in a drywall ceiling will provide a frame (grid) onto which you can lay-in any NEMA Type "G" troffer.
PRICE
$51.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in

Product Details

Manufacturers Part NumberDGA22
Mounting LocationRecessed
Package Quantity1
BrandLithonia Lighting