BluBird® Poly Air Hose Assembly, 3/8" ID x 25'L
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for professionals who demand performance, the BluBird® Poly Air Hose 3/8" x 25' combines lightweight polyurethane construction with rugged durability. Designed to withstand the toughest environments, it delivers consistent air pressure up to 300 PSI and resists kinks, abrasions, and ozone exposure. With solid brass field-repairable fittings, a quick connect coupler, and a 2-year warranty, it's the ideal solution for contractors, mechanics, and DIYers who want reliability without compromise.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Polyurethane |
| Color | Blue |
| Manufacturers Part Number | BBPU3825 |
| PSI | 300 psi |
| Brand | Avagard |