Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232924

MPN #: RSRPSTD-SS

BluBird® Roller Plate Assembly for 3/8" & 1/2" STD, Stainless Steel

Product Description
Crafted for professional hose reel systems, the BluBird® Roller Plate Assembly enhances hose management by guiding hose movement evenly across reel surfaces. Compatible with both 3/8" and 1/2" standard reels, it supports precise hose alignment during use and rewind, reducing snags, kinks, and abrasion.

The assembly features corrosion-resistant stainless steel construction, ideal for exposure to water, chemicals, or harsh outdoor environments. High-quality guide rollers are engineered for smooth operation, minimizing user effort and reducing stress on hose components. Whether mounted in garages, mobile units, or manufacturing facilities, this plate helps extend the life of your equipment.

Installation is simple and secure, requiring minimal tools and downtime. The compact, universal-fit design makes it adaptable across various reel models and mounting setups. By stabilizing hose motion, the plate also contributes to safer, more efficient workspaces.

Features:
  • Integrated Guide Rollers
  • Precision Roller Mechanism
  • Easy Installation


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRSRPSTD-SS
TypeRoller Plate Assembly
MaterialSteel
Package Quantity1
ColorSilver
BrandBluBird