Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB985530

Global Industrial™ Blue Curtain Wall Partition with Clear Vision Strip 12 x 10

Product Description
Global Industrial™ CURTAIN WALL PARTITION

Industrial Curtain Walls help to Contain Work Area Environments.

Lightweight partitions are excellent temporary walls that offer an inexpensive solution to block dust, overspray and smoke from reaching other work areas. Curtain walls also aid in reducing energy bills by eliminating the need to heat or cool unused warehouse areas. 16 gauge steel tracks install easily using the included universal mounting brackets, and nylon rollers glide smoothly through the tracks for easy partition opening/closing. Durable vinyl curtain includes hook-and-loop fasteners to connect multiple curtains for larger areas. Meets NFPA-701 fire rating standards.

Solid Blue Curtain Partition with Vision Panel is constructed of 18.5 oz. PVC coated polyester reinforced vinyl for long life and features a 20 mil clear PVC panel for extra visibility.

Custom Sizes and Colors are available; call for more information.

PRICE
$359.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height120 in
Material Weight Rating18.5 oz
Thickness0.020 in

Product Details

Assembly RequiredYes
TypeCurtain
MaterialPVC
ColorBlue
Manufacturers Part Number985530
BrandGlobal Industrial

Compliance & Certifications

CertificationsNFPA-701 Fire Rating Standards