Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614739

MPN #: HP24160

Blue Full Brim Style 4 Point Ratchet Suspension Hard Hat - Pkg Qty 12

Product Description
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps.

Features:
  • High density polyethylene materials.
  • Available with 4- and 6-point ratchet suspensions.
  • Suspensions adjust from 6½ to 8 head size.
  • Passes low temperature (LT).
  • Meets Class E, G, and C.
  • Hi-vis colors have been tested for the HV mark.
  • Custom imprinting available.

Certifications:
  • ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats)
  • CAN/CSA Z94.1-2020


PRICE
$210.00  Sold in packages of 12 / $17.50 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width12-1/8 in
Height17-1/2 in
SizeOne Size

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsNo
Shell MaterialPolyethylene
ColorBlue
SeriesSL
StyleFull Brim
Manufacturers Part NumberHP24160
Suspension4 pt. Ratchet
BrandPyramex Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1-2009 , Type I, Class C, G, & E
Hard Hat ANSI Type1
Hard Hat ANSI ClassC, E, G