- ABS material- Strong, yet ultra-light for seemingly weightless protection
- Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat
- Soft brow pad is replaceable
- Replaceable suspensions and headbands also available
- Custom imprinting available on hard hats
- Vented pressure pad.
- Universal accessory slots.
- 4-point suspensions can be converted to a 6-point suspension with the HP6PTSUS
- Meets ANSI Z89.1-2014, Cert. Mod. - CAN/CSA Z94.1-15,Type 1, Class E, G, and C
- Easy to grasp knob and adjusts the suspension from 6-1/2 to 8.
Ridgeline Full Brim Hard Hat 6-Point Ratchet Suspension - Green - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$240.00 Sold in packages of 12 / $20.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-1/2 to 8 |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Accessory Slots | No |
| Shell Material | ABS Material |
| Color | Green |
| Series | Ridgeline |
| Style | Ridgeline Full Brim |
| Description | Hard Hat |
| Package Quantity | 12 |
| Manufacturers Part Number | HP56135 |
| Suspension | 6 pt. Ratchet |
| Brand | Pyramex Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 standards, Type 1 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, G, E |