Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB1963711

MPN #: DX3600F

Datrex Blue Ration 3,600 KCal, 20/Box - DX3600F

Product Description
Datrex emergency rations are individually wrapped highly concentrated food bars which are then vacuum bagged in a specially designed polymer-foil package. This high level of protection is certified to keep the contents fresh for a minimum of five years in even the harshest environments. Ingredients: Wheat Flour, Vegetable Shortening, Cane Sugar, Water, Coconut flavor and Salt. (Peanut Products Free).

Features/Benefits:
  • Designed for maximum palatability across all ages and food tastes
  • Eat solid or can be mixed with water
  • High energy value and ready to eat
  • Non thirst provoking
  • Small and lightweight
  • All natural ingredients
  • No preservatives
  • Tabletized and sub packaged for ease of rationing
  • 5 year shelf life
  • USCG/SOLAS approved and compliant


PRICE
$309.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width34 in
Height9-1/2 in
Weight34 lbs

Product Details

Number of Servings1
TypeBar
ColorBlue
Shelf/Service Life5 Years
Size Type20/Box
Description3600 Calorie Ration
Package Quantity1
Manufacturers Part NumberDX3600F
BrandDatrex

Compliance & Certifications

CertificationsUSCG/SOLAS