Mayday Industries Heater Meals Assorted Case, 9 oz. Meal, 18 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Mayday Heater Meals Assorted Case, FB-98010CS, 9 oz/Meal, 12/Case
These 9 ounce meals come in a box that serves as the oven to cook the meal in. the box contains the heating element to have a hot meal in 5 minutes. Each case includes, chicken pasta italiana, green pepper steak with rice, homestyle chicken & noodles in gravy, vegetarian pasta fagioli, southwest style chicken with rice and beans, zesty bbq sauce & potatoes with beef.
These 9 ounce meals come in a box that serves as the oven to cook the meal in. the box contains the heating element to have a hot meal in 5 minutes. Each case includes, chicken pasta italiana, green pepper steak with rice, homestyle chicken & noodles in gravy, vegetarian pasta fagioli, southwest style chicken with rice and beans, zesty bbq sauce & potatoes with beef.
PRICE
$186.99
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 9 in |
| Height | 8 in |
| Weight | 9 oz. lbs |
Product Details
| Type | Survival Food |
| Number of Servings | 18 |
| Package Quantity | 18 |
| Description | Heater Meals Assorted Case |
| Manufacturers Part Number | FB-98010CS |
| Brand | Mayday Industries |