Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB988897A

MPN #: 20SYS7036L + YRATOW

Bluff® 20SYS7036L + YRATOW Steel Forklift Yard Ramp 36'L x 70"W 20,000 Lb. with Tow Bar

Product Description
Bluff® STEEL FORKLIFT YARD RAMP

Yard Ramps Provide Easy Forklift Or Pallet Truck Access To Freight In Minutes Without Requiring Dock Bays.

Forklift ramp helps load and unload trucks and trailers at areas without docks (ground to truck), as well as from the dock level to the ground. All-welded, heavy-duty formed steel cross members and side girders form a superior frame. Beveled diamond plate steel approach provides a smooth transition. Open serrated steel grating ramp surface provides superior traction while reducing dirt, rain and snow build-up. Yard Ramp features double-action hydraulic lift pump and 18" diameter solid rubber wheels to quickly move and raise ramp into position. Safety locking chains secure ramp to dock or trailer. Yard Ramps include 8"H curbs to help keep trucks and forklifts on ramp. 36'L Ramp features a 6'L level-off zone at top of ramp for safe dock-to-ground or truck-to-ground access.

Tow Bar style yard ramps offer a fast hook-up for easy towing over long distances.

Note: Bluff® offers solid steel deck approach plates at both ends that provide a smooth transition and maximum life for the ramp. Many competitors units use open grating at both ends, which allows the steering wheels of the forklift to twist the bearing bars causing failure.

Other capacities and sizes available; Call for pricing.

PRICE
$24,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width5 ft 10 in
Weight Capacity20000 lbs
Weight5207 lbs
Wheel Diameter18 in
Usable Width64 in

Product Details

Assembly RequiredNo
StyleTow Bar
TypeForklift Yard Ramp
MaterialSteel
Manufacturers Part Number20SYS7036L + YRATOW
BrandBluff Manufacturing