Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB986091

MPN #: 15CR7296

Bluff® 15CR7296 Forklift Container Ramp 72 x 96 15,000 Lb. Cap.

Product Description
Bluff® FORKLIFT CONTAINER RAMP

The Perfect Solution for Loading and Unloading Shipping Containers!

This Ramp allows you to safely access product in Shipping or Storage Containers in your yard with a Forklift Truck. Container Ramp allows safe navigation from the ground to the bed of the container, and back to ground-level. Ramp features a full-width stiffener which adds strength against the storage container, and a sturdy grab notch bracket is welded into the sides of the ramp. Container Dock Board features fold-down lifting loops that allow a forklift to transport and position, and include locking safety chains with a specially designed keeper that easily locks into the container. All-welded steel construction for high traffic cycles.

** The HT" DIFFERENCE UP is the height difference above ground-level.

Note: The Forklift fold-down Lifting Loops are 11"W x 4"H, and are spaced 27" apart (center to center).

PRICE
$3,199.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width6 ft
Weight Capacity15000 lbs
Weight909 lbs
19% Grade Height Inches Up15 in
14% Grade Height Inches Up12 in

Product Details

Assembly RequiredNo
TypeForklift Container Ramp
MaterialSteel
Manufacturers Part Number15CR7296
BrandBluff Manufacturing