JET® BLVS025-030 1/4 Ton Electric Hoist, 30' Lift, 115V
Write a Review
|
Questions & Answers (0)
Product Description
JET Trademaster® Electric Hoists combines safety, portability & durability to operate in all your industrial, construction, & transportation aps.
PRICE
$4,399.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Weight Capacity | 500 lbs |
| Head Room | 20-11/16 in |
| Lift | 30 ft |
Product Details
| Type | Chain Hoist |
| Horsepower | 13/16 HP |
| Voltage | 115 V |
| Phase | 1 |
| Color | Black/Gray |
| Series | Trademaster |
| Manufacturers Part Number | 104014 |
| Brand | JET |