JET® SS 1 Ton, Electric Chain Hoist, 20' Lift, 24.8 FPM, 230 / 460V
Write a Review
|
Questions & Answers (0)
Product Description
Lift And Lowers Loads With The Push Of A Button.
Ideal for commercial and industrial applications. Totally enclosed steel plate construction. Electric hoists include a heavy duty ventilated motor. Single-phase hoists feature thermal overload protection, while three-phase units have reverse phase protection. Gear trains are permanently lubricated for long life. Electromagnetic brake holds the load even if power is interrupted. Upper and lower limit switches prevent over-travel. Features slip clutch overload protection and chain containers. Heat-treated, drop forged hooks swivel 360 degrees for easy rigging. Durable powder coat finish. Control cord is 2' shorter than lift. H3 rated. 2 Year Limited Warranty.
Ideal for commercial and industrial applications. Totally enclosed steel plate construction. Electric hoists include a heavy duty ventilated motor. Single-phase hoists feature thermal overload protection, while three-phase units have reverse phase protection. Gear trains are permanently lubricated for long life. Electromagnetic brake holds the load even if power is interrupted. Upper and lower limit switches prevent over-travel. Features slip clutch overload protection and chain containers. Heat-treated, drop forged hooks swivel 360 degrees for easy rigging. Durable powder coat finish. Control cord is 2' shorter than lift. H3 rated. 2 Year Limited Warranty.
PRICE
$3,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/5 in |
| Width | 18-1/2 in |
| Height | 15-3/5 in |
| Weight Capacity | 2000 lbs |
| Weight | 161 lbs |
| Control Cord Length | 18 ft |
| Lift | 20 ft |
| Travel Speed | 24.8 ft |
| Head Room | 24-7/16 in |
| Lift Speed | 24.8 ft/min |
Product Details
| Assembly Required | No |
| Duty Cycle | 0.3 |
| Number of Speeds | 1 |
| Material | Steel |
| Operation | Electric |
| Phase | 3 |
| Manufacturers Part Number | JT9-132000 |
| Brand | JET |
| Type | Chain Hoist |
| Horsepower | 2-1/7 HP |
| Color | Gray |
| Amperage | 3 / 8 A |
| Series | SS |
| Duty Rating | H3 |
| Voltage | 230 / 460 V |
| Chain Falls | 1 |
| Package Quantity | 1 |
| LIft Speed per Minute | 24 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ANSI / ASME B30.11 / B30.17 standards |