Winco BM-327K Bar Mat, Black - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 27 in |
| Width | 3-1/4 in |
| Size | 27" x 3-1/4" |
Product Details
| Team | No Team |
| Material | Rubber |
| Package Quantity | 12 |
| Description | Bar Mat |
| Color | Black |
| Manufacturers Part Number | BM-327K |
| Brand | Winco |
Related Products
NoTrax® Switchboard Non-Conductive Diamond Mat, 1/4" Thick, 4'W Full 75 Ft Roll, Black Diamond Switchboard Matting is a non-conductive floor matting made from a PVC compound, designed to provide insulation for the worker. The mat prevents the worker from being grounded, thereby eliminating the possibility of electrical shock. The diamond plate top surface provides increased traction, and is easy to sweep clean. Switchboard matting can be used in dry environments in front of high voltage boxes, electrical fuse boxes, and transformers. Diamond Plate top surface - Added traction and easy to ...
Diamond plate switchboard designed to protect workers from electrical shock by insulating against high voltage. Features: Type II, Class 2 (meets additional testing for flame, oil, and ozone resistance) Conforms to ASTM D-178-01 testing Tested dielectric strength is 30,000 volts Maximum use voltage is 17,000 volts 1/4", non-conductive 36" x 75' Rolls Standards & Testing Passes electrical proof test ASTM D178 (Min. 20,000 V for one minute) Passes dielectric breakdown test ASTM D149 (Min. 30,000 V) Passes O3 resistance test method B ASTM D178 (any visual degradation) Tensile strength ASTM ...
Wearwell® Weldsafe® UltraSoft Beveled Welding Mat 7/8" Thick 2' x 3' Black WeldSafe has a specially formulated rubber surface that repels sparks and hot metal shards. This surface material has a melt point of over 500° Fahrenheit. The Nitrile enhanced Nitricell sponge base absorbs repeated compression and bounces back to its original form better than any PVC sponge alternative. WeldSafe - Accept no substitutes in your critical welding applications! For use in high temperature industrial work areas Rubber surface/Foam base 7/8" Thick Melt point of over 500°F
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Black Features: All of the style and features you expect in a premium bar at a very affordable price. Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board Large 56" serving area keeps condiment caddies within reach without blocking preparea Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes Fully assembled, no tools necessary Sturdy 5" ...
Wearwell 447 WeldSafe Beveled Heavy Duty Mat 2' x 3' Black WeldSafe has a specially formulated rubber surface that repels sparks and hot metal shards. This surface material has a melt point of over 500° Fahrenheit. The Nitrile enhanced Nitricell sponge base absorbs repeated compression and bounces back to its original form better than any PVC sponge alternative. WeldSafe - Accept no substitutes in your critical welding applications! For use in high temperature industrial work areas SBR Rubber Surface/Nitricell Sponge Base 9/16" Thick Melt point of over 500°F