ES Robbins® Chair Mat for Carpet - 46"W x 60"L, 0.11" Thick - Beveled Edge
Write a Review
|
Questions & Answers (0)
Product Description
ES Robbins AnchorBar® Office Chair Mat, Rectangle, 46"W x 60"L, 0.110" Thick, Beveled Edge
Overall dimensions of 46" width and 60" long rectangle; intermediate thickness 0.110 of an inch; beveled edge, designed for use on carpet (including padding) up to 3/8" thick; The exclusive AnchorBar® cleat system replaces sharp pin cleats making it easier to handle the mat; Using a series of staggered, perpendicular bars, the cleat system "anchors" the mat as securely as traditional cleats yet is gentle on the carpet and fingers. Shipped rolled. All ES Robbins Office Chair Mats are proudly made in the USA.
Overall dimensions of 46" width and 60" long rectangle; intermediate thickness 0.110 of an inch; beveled edge, designed for use on carpet (including padding) up to 3/8" thick; The exclusive AnchorBar® cleat system replaces sharp pin cleats making it easier to handle the mat; Using a series of staggered, perpendicular bars, the cleat system "anchors" the mat as securely as traditional cleats yet is gentle on the carpet and fingers. Shipped rolled. All ES Robbins Office Chair Mats are proudly made in the USA.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 46 in |
| Thickness | 0.11 in |
| Carpet Thickness | 3/8 in |
| Carpet Pile Weight | Low |
Product Details
| Type | Regular |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Rolled |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Beveled |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 128381 |
| Floor | Carpet |
| Shape | Rectangular |
| Brand | ES Robbins |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Recycle Code 3 |