Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4"W X 14'L, Blk-Wht
Write a Review
|
Questions & Answers (0)
Product Description
This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance. Provided in a self-laminated format with a white printable zone and translucent over laminating area to protect text. Self-laminating vinyl labels are ideal for use in cable and wire labeling, voice-data identification, and panel marking. Permanent acrylic tape adheres well to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Printable white zone with self-lamination prints on a white background with translucent overlaminating area to protect text. All-in-one cartridge includes ribbon and label supply. RoHS compliant to 2005-618-EC MCV amendment to RoHS Directive 2002-95-EC; UL approved; CSA accepted.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Width | 2 in |
| Weight | 0.7 lbs |
| Label/Tape Width | 3/4 in |
Product Details
| Type | Thermal Transfer |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Self Laminating Wire Marker Labels |
| Color | White |
| Manufacturers Part Number | M21-750-427 |
| For Use With | BMP®21 PLUS Portable Label Printer, IDPAL Handheld Label Maker |
| Brand | Brady |