Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :T9AB2262199

MPN #: M7C-2000-595-YL

Brady BMP71 Series Indoor-Outdoor Industrial Vinyl Labels, 2"W X 50'L, Yellow

Product Description
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors. This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents. Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Prints on white vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil, and cleaning agents. Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40°F to 180°F.

PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width1/2 in
Weight0.5 lbs
Label/Tape Width2 in

Product Details

TypeThermal Transfer
ColorYellow
For Use WithBMP®71 Label Printer
Temperature Range-4 to 180 (-40C to 82C) °F
MaterialVinyl
Package Quantity1
DescriptionLabel
Manufacturers Part NumberM7C-2000-595-YL
BrandBrady