Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :WBB2239538

MPN #: BNTC1414

Babcock Davis BNTC1414 14" x 14", Access Door, Exposed Flange, Cam Latch

Product Description
Babcock Davis BNTC1414 14" x 14", Exposed Flange, Cam Latch

The BNTC is a general purpose non-rated access door for wall and ceiling applications. The BNTC comes with a 1" exposed face flange and can be used various applications. Standard latching is screwdriver cam latch.

PRICE
$48.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Overall Frame Height16 in
Door Width14 in
Door Height14 in
Wall/Ceiling Opening14x14 in
Overall Frame Width16 in

Product Details

TypeNon-Rated
ColorWhite
Number of Latches1
Number of Doors1
MaterialSteel
Latch TypeScrewdriver Cam
DescriptionArchitectural Access Door
Manufacturers Part NumberBNTC1414
BrandBabcock-Davis