Babcock Davis BSTM1010 10" x 10", Access Door, Exposed Flange, Mortise Prep
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BSTM1010 10" x 10", Exposed Flange, Mortise Prep
The BSTM is an insulated fire-rated security access door constructed of heavy-duty materials to prevent unwanted access through openings in fire-rated walls. Standard latching is mortise cylinder prep.
The BSTM is an insulated fire-rated security access door constructed of heavy-duty materials to prevent unwanted access through openings in fire-rated walls. Standard latching is mortise cylinder prep.
PRICE
$399.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Overall Frame Height | 12 in |
| Door Width | 10 in |
| Door Height | 10 in |
| Wall/Ceiling Opening | 10x10 in |
| Overall Frame Width | 12 in |
Product Details
| Type | Security |
| Color | White |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Mortise Lock Prep |
| Description | Fire-Rated Security Access Door |
| Manufacturers Part Number | BSTM1010 |
| Brand | Babcock-Davis |