Babcock Davis BNWC1212 12" x 12", Access Door, Drywall Bead Flange, Cam Latch
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BNWC1212 12" x 12", Drywall Bead Flange, Cam Latch
The BNWC is a general purpose non-rated access door for gypsum wall and gypsum ceiling applications. The BNWC comes with a drywall bead face flange that is concealed upon installation. Standard latching is screwdriver cam latch.
The BNWC is a general purpose non-rated access door for gypsum wall and gypsum ceiling applications. The BNWC comes with a drywall bead face flange that is concealed upon installation. Standard latching is screwdriver cam latch.
PRICE
$44.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Overall Frame Height | 14 in |
| Door Width | 12 in |
| Door Height | 12 in |
| Wall/Ceiling Opening | 12x12 in |
| Overall Frame Width | 14 in |
Product Details
| Type | Non-Rated |
| Color | White |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Screwdriver Cam |
| Description | Architectural Access Door |
| Manufacturers Part Number | BNWC1212 |
| Brand | Babcock-Davis |