Babcock Davis BNWL3036 30" x 36", Access Door, Drywall Bead Flange, Key Operated Lock
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BNWL3036 30" x 36", Drywall Bead Flange, Key Operated Lock
The BNWL is a general purpose non-rated access door for gypsum wall and gypsum ceiling applications. The BNWC comes with a drywall bead face flange that is concealed upon installation. Standard latching is screwdriver cam latch.
The BNWL is a general purpose non-rated access door for gypsum wall and gypsum ceiling applications. The BNWC comes with a drywall bead face flange that is concealed upon installation. Standard latching is screwdriver cam latch.
PRICE
$375.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27.7 lbs |
| Overall Frame Height | 38 in |
| Door Width | 30 in |
| Door Height | 36 in |
| Wall/Ceiling Opening | 30x30 in |
| Overall Frame Width | 32 in |
Product Details
| Type | Non-Rated |
| Color | White |
| Number of Latches | 3 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Key Operated Lock |
| Description | Architectural Access Door |
| Manufacturers Part Number | BNWL3036 |
| Brand | Babcock-Davis |