Babcock Davis BNWL2424 24" x 24", Access Door, Drywall Bead Flange, Key Operated Lock
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BNWL2424 24" x 24", Drywall Bead Flange, Key Operated Lock
The BNWL is a general purpose non-rated access door for gypsum wall and gypsum ceiling applications. The BNWC comes with a drywall bead face flange that is concealed upon installation. Standard latching is screwdriver cam latch.
The BNWL is a general purpose non-rated access door for gypsum wall and gypsum ceiling applications. The BNWC comes with a drywall bead face flange that is concealed upon installation. Standard latching is screwdriver cam latch.
PRICE
$119.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16.4 lbs |
| Overall Frame Height | 26 in |
| Door Width | 24 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 24x24 in |
| Overall Frame Width | 26 in |
Product Details
| Type | Non-Rated |
| Color | White |
| Number of Latches | 3 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Key Operated Lock |
| Description | Architectural Access Door |
| Manufacturers Part Number | BNWL2424 |
| Brand | Babcock-Davis |