Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
EcoJet BOB Tabletop Fan 16" Diameter, 350 CFM, Black

Model #: WBB3114279

MPN #: 10400

EcoJet BOB Tabletop Fan 16" Diameter, 350 CFM, Black

|
Questions & Answers (0)
PRICE
$349.95
Usually ships in 1 to 4 days
The EcoJet Bob covers up to 200 square feet of indoor or outdoor space, cooling and infusing the air with a pleasant, fine mist. At 15 pounds and taking up less than one square foot of space, it's compact and portable. It also features patented disk technology for optimal cooling. For home use and small places like offices, hotel rooms or even outdoors like backyards, and swimming pools. You can take it to a tailgating of your favourite team or use in the garage while fixing your car.

1
1
Easy online or call-in returns.