Bobrick® Channel-Frame Mirror, 24"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
One-piece channel frame is constructed of durable stainless steel with a bright-polished finish and mitered corners. Glass is electrolytically copper-plated that protects against silver spoilage. Galvanized steel backing is secured to concealed wall hanger with theft-resistant locking device. Mirror corners and backing are protected by shock absorbing material. Mirror can easily be replaced due to Philips-head frame screw design. Dimensions: 24"W x 48"H.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 48 in |
Product Details
| Style | Without Shelf |
| Type | Channel Frame |
| Material | Stainless Steel |
| Glass Type | Plate |
| Description | Fixed |
| Color | Clear |
| Manufacturers Part Number | B-165 2448 |
| Frame Type | Channel Frame |
| Brand | Bobrick |