Bobrick® ClassicSeries Surface Mounted Horizontal Soap Dispenser
|
Questions & Answers (0)
Product Description
ClassicSeries Soap Dispenser is ideal for restrooms in offices, restaurants, health care facilities, schools, hospitals, and more. Horizontal tank is constructed of durable, corrosion resistant stainless steel with a satin finish, and is vandal-resistant. Valve dispenses commercially marketed all-purpose hand soaps. Features concealed wall fastening, with hinged filler top that requires special key to open. Valve operates with less than 5 lbs. of force. Soap refill window allows for easy maintenance. 40-oz. capacity. Dimensions: 8-1/8W x 3-1/2D x 4-3/4H.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 3-1/2 in |
| Height | 4-3/4 in |
Product Details
| Type | Wall Mount |
| Color | Silver |
| Series | PRO TDX |
| Mounting Location | Wall |
| Capacity | 1185 ml |
| Material | Stainless Steel |
| Activation | Manual |
| Manufacturers Part Number | B-2112 |
| Form | Liquid |
| Brand | Bobrick |