Bobrick® SureFlo® Cabinet for Manual Multi-Feed Foam or Liquid Soap Dispensing System, 12L
Write a Review
|
Questions & Answers (0)
Product Description
The SureFlo® Soap Dispensing System reduces restroom maintenance, while being practical and effective. The soap cartridge cabinet is constructed of corrosion resistant stainless steel, with a satin finish door that is secured with piano-hinge at bottom, and tumbler lock at top. Cabinet accommodates one 12-liter soap cartridge (sold separately), that provides 13,000 hand washes. Concealed 2-liter soap reservoir provides an additionally 2,000 hand washes. Features Low Soap Indicator Light for easy maintenance of unit. Cabinet can be mounted under lavatory countertop on left, right or rear walls, and includes tubing and connectors. Dimensions: 10"W x 18-5/8"D x 15-1/4"H in front (16-1/2"H in rear).
PRICE
$423.32
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 18-1/2 in |
| Height | 16-1/2 in |
Product Details
| Type | Liquid |
| Mounting Location | Countertop |
| Capacity | 14000 ml |
| Material | Stainless Steel |
| Activation | Manual |
| Color | Stainless Steel |
| Manufacturers Part Number | B-830 |
| Form | Liquid |
| Brand | Bobrick |