Bobrick® LinerMate® For ConturaSeries® Waste Receptacle B43644
Write a Review
|
Questions & Answers (0)
Product Description
Replacement LinerMate® for ConturaSeries® Waste Receptacle.
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Trash Can Liner |
| Material | Plastic |
| Color | Black |
| Series | LinerMate® |
| Manufacturers Part Number | B-43644-134 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Bobrick |