Rubbermaid® Dome Top With Hole, Black With Hardware - FG3975M2BLA
Write a Review
|
Questions & Answers (0)
Product Description
Dome Top with hole for Rubbermaid Landmark Series® waste receptacle
Replacement part fits Rubbermaid FG397001BLA , FG397001DWOOD , FG397001SBLE , FG397501BLA , FG397501DWOOD and FG397501SBLE
Includes (1) dome top, (4) lock nuts, (4) socket head screws, (4) washers.
Replacement part fits Rubbermaid FG397001BLA , FG397001DWOOD , FG397001SBLE , FG397501BLA , FG397501DWOOD and FG397501SBLE
Includes (1) dome top, (4) lock nuts, (4) socket head screws, (4) washers.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 25-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Dome Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FG3975M2BLA |
| For Use With | B566379, B566390 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |