Shower Curtain Rods with Concealed Mounting are ideal for use in residential facilities, hospitals, and public washrooms. Constructed of 20-gauge stainless steel with a satin finish. Shower Curtain Rod has a diameter of 1", with 1-5/8" diameter chrome-plated, plastic flanges that mount on concealed wall brackets. Dimensions: 48"W.
Bobrick® Shower Curtain Rod with Concealed Mounting, 48"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Diameter | 1 in |
Product Details
| Style | Concealed |
| Type | Concealed Mounting |
| Material | Stainless Steel |
| Description | Shower Curtain Rod |
| Color | Silver |
| Manufacturers Part Number | B-207x48 |
| Brand | Bobrick |