✓ Strong & resilient 10-gauge steel
✓ High-visibility yellow powder coat finish
✓ 10,000 lbs impact capacity @ 5 MPH
The 4.5"D x 36"H Global Industrial Steel Safety Bollard is ideal for use in areas where vehicle access needs to be restricted and to protect doorways, corners, and industrial equipment from accidents & damage. It is made with all-welded 10-gauge steel that provides an impact capacity of up to 10,000 lbs @ 5 MPH. A safety yellow powder coat provides high-visibility & there is a high-contrast black visibility tape strip at the top for improved visibility. This bollard is designed to be floor mounted with the 8" square, 3/8" thick floor plate that is pre-drilled for user-supplied anchors & hardware.
Global Industrial
Model # :WB337327R
Global Industrial Steel Safety Bollard W/Black Hazard Tape, 4.5"D x 36"H
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Backordered, expected around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 22.6 lbs |
| Base Thickness | 3/8 in |
| Bolt Spacing | 3-3/8 mm |
| Gauge | 10 ga |
| Base Dimensions (W x L) | 8 x 8 in |
| Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Hardware Included | No |
| Mounting Location | Concrete |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 337327R |
| Impact Capacity | 10,000 lbs @ 5 MPH |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Global Industrial |