Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Netting

Model # :WBB2248959

MPN #: BRSN-416-7

US Netting Bollard Safety Net, 4'L x 16'W Net, Fits 5-5/8"- 6-5/8" Dia. Bollard, BRSN-416-7

Product Description
The package contains 8 size #7 rings that fit a bollard of 5 5/8" - 6 5/8" diameter bollard. 4' x 16' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.

PRICE
$3,849.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Height4 ft
Load Rating300 lbs

Product Details

TypeBollard Safety Net
MaterialPolyester Webbing
Package Quantity1
DescriptionBollard Safety Netting
ColorOrange
For Use With5-5/8"- 6-5/8" Dia. Bollard
BrandUS Netting