Global Industrial
Model # :WB796592NA
Global Industrial Bolted Teardrop Pallet Rack Starter, 96"W x 42"D x 120"H, 5030 lbs Shelf Cap
Write a Review
|
Questions & Answers (0)
Product Description
✓ 13-gauge steel uprights, 16-gauge steel beams
✓ 33000 lb. total rated capacity, 5030 lb. shelf capacity
✓ Unslotted beams
Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial Bolted Pallet Rack Starter. The teardrop upright frames come partially assembled for easy customer set-up while the uprights allow for more flexible configuration, making it easy to modify and adapt to new storage environments. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy-duty 13-gauge steel uprights, with a teardrop design, allow height adjustments at 2" increments for easy beam adjustment. High-strength 16-gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Uprights are equipped with 800 MPa Tensile Strength Bolts, with limited threads, to prevent over-tightening. All nuts feature serrated flanges to ensure they stay securely fastened with no extra maintenance. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage. 2-Year Limited Warranty. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco, and Speed Rack. Easy assembly.
33000 lb. total rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.
Disclaimer: If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs.) capacity rating (s) provided are for reference only. These ratings apply to static (non-seismic) conditions only.
Factory Direct Program: This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call tel.:1.888.978.7759.
✓ 33000 lb. total rated capacity, 5030 lb. shelf capacity
✓ Unslotted beams
Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial Bolted Pallet Rack Starter. The teardrop upright frames come partially assembled for easy customer set-up while the uprights allow for more flexible configuration, making it easy to modify and adapt to new storage environments. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy-duty 13-gauge steel uprights, with a teardrop design, allow height adjustments at 2" increments for easy beam adjustment. High-strength 16-gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Uprights are equipped with 800 MPa Tensile Strength Bolts, with limited threads, to prevent over-tightening. All nuts feature serrated flanges to ensure they stay securely fastened with no extra maintenance. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage. 2-Year Limited Warranty. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco, and Speed Rack. Easy assembly.
33000 lb. total rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.
Disclaimer: If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs.) capacity rating (s) provided are for reference only. These ratings apply to static (non-seismic) conditions only.
Factory Direct Program: This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call tel.:1.888.978.7759.
PRICE
$525.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 42 in |
| Height | 120 in |
| Weight Capacity | 33000 lbs |
| Beam Height | 4-1/2 in |
| Column Size | 3 x 3 in |
Product Details
| Assembly Required | Yes |
| Beam Ledge Type | Unslotted |
| Type | Starter |
| Shelf Capacity | 5030 lbs |
| Color | Orange |
| Number of Levels | 2 |
| Material | Steel |
| Construction Type | Bolted Frame |
| Description | Global Tear Drop Pallet Rack Starter |
| Manufacturers Part Number | 796592NA |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |