These Heavy Duty Reinforced Shelving also known as Die Shelving or Die Racks offer load capacities up to 4,000 lbs. per shelf and 13,000 lbs. per section. The combination of 16-gauge steel shelves with a 14-gauge support framework makes it perfect for storing dies, motors, jigs, fixtures and other heavy materials. Choose from eight shelf sizes (ranging from 36"W x 18"D to 96"W x 36"D) and three post lengths to match your storage requirements. Braceless construction allows easy access from all sides, and the smooth steel surface makes placing and removing items much easier than on wood or wire shelves - simply slide items on and off. Proudly Made in the USA.
Note: Add-on unit not available for this model.
Global Industrial
Model # :WBB2354967
Global Industrial 5 Shelf, Extra Heavy Duty Boltless Die Rack Shelving, 36-5/8"Wx18-5/8"Dx96"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-5/8 in |
| Depth | 18-5/8 in |
| Height | 96 in |
| Weight | 155 lbs |
| Gauge | Shelves 16/Frame 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Steel Solid Deck |
| Shelf Capacity | 4000 lbs |
| Color | Gray |
| Style | Double Rivet |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Includes | 5 Adjustable Shelves |
| Number of Shelves | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B2354967 |
| Unit Type | Extra Heavy Duty |
| Shelf Material | Steel |
| Brand | Global Industrial |
| Shelf Color Family | Gray |
Warranty
| Warranty | 1 Year Limited |